CRESTWARE Can Opener

Sebelum PPN:
Rp1.899.900
Spesifikasi
UNSPSC52151605
Can Opener ColorSilver
ColorSilver
Manufacturer Part NumberCO1
MaterialCast Aluminium
Overall Height (inch)19-1/2
Overall Length (inch)9
Overall Width (inch)4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Handheld can openers use a cutting wheel to pierce, cut, and remove lids from cans. They are typically designed for right-hand use.
Feature
Portable Can Opener Color Red Material Plastic Stainless Steel Overall Length 7 in Overall Width 2 1/4 in Power Source Gear Driven

Ulasan Produk

Tidak ada ulasan

Halaman Terkait