VICTOR Calculator Accessories

Sebelum PPN:
Rp479.900
Spesifikasi
UNSPSC44101801
Accessory TypeAcrylic Stand
Depth (inch)11
For use withDesktop Calculators
Height (inch)2
Width (inch)9

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These calculator accessories include ink ribbons, paper rolls, ink rollers, and more. The calculator ribbons work with brand name calculators. They deliver sharp, concise printing and are easy to install. The paper rolls use white, lint-free paper to help reduce jams. The near-end-of-roll indicator helps eliminate inconvenient incidents. The 2-color ink roller utilizes top-quality ink formulations for clear output.
Feature
Acrylic Stand Width 9 in Depth 11 in Height 2 in For Use With Desktop Calculators

Ulasan Produk

Tidak ada ulasan