VOLLRATH Bus Tub & Lid (Wadah Alat Makan)

Sebelum PPN:
Rp2.799.900
Spesifikasi
UNSPSC52152202
ColorSilver
Lid IncludedYes
Lid Length (inch)21-1/8
Lid Width (inch)15-3/4
MaterialPlastic
NSF-certifiedNo
Overall Height (inch)8
Overall Length (inch)20
Overall Width (inch)15
Perforated/Solid LidSolid
Product TypeSilverware Soak System

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Bus tubs carry heavy loads of dirty dishes and silverware. They are also used for soaking or for storage when paired with a lid. Tubs can be nested when not in use.
Feature
Drain Tub Product Type Drain Box Overall Height 5 in Compatible Container Manufacturer Part Number Not Applicable Lid Included No Material Plastic Color White NSF Certified No Overall Length 20 in Overall Width 15 in

Ulasan Produk

Tidak ada ulasan

Halaman Terkait