CARLISLE Drink Dispenser

Sebelum PPN:
Rp3.499.900
Spesifikasi
UNSPSC48101702
Capacity (gal)3.5
ColorBlack
Dispenser ActuationFaucet
IncludesDrip Tray; Fruit Punch Label; Handle; Ice Tea Label; Lemonade Label; Lid; Sweetened Tea Label; Unsweetened Tea Label
Includes LabelYes
Includes Spill ReservoirYes
Manufacturer Part Number1085203
MaterialPolycarbonate
Maximum Cup Height (inch)7-1/4
Number of Dispensers1
Overall Depth (inch)16-1/2
Overall Height (inch)21-1/2
Overall Width (inch)8
ShapeRectangle
StandardsNSF
Weight (lbs)7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Polycarbonate dispensers take up minimal countertop space and are more durable than polypropylene.
Feature
Beverage Dispenser Capacity 3.5 gal Shape Rectangle Color Black Overall Height 21 1/2 in Overall Width 8 in Overall Depth 16 1/2 in Number of Dispensers 1 Material Polycarbonate Dispenser Actuation Faucet Includes Drip Tray Fruit Punch Label Handle Ice Tea Label Lemonade Label Lid Sweetened Tea Label Unsweetened Tea Label Includes Label Yes Includes Spill Reservoir Yes Maximum Cup Height 7 1/4 in Standards NSF Weight 7 lb

Ulasan Produk

Tidak ada ulasan