LITHONIA LIGHTING Bath & Vanity LED Light

Sebelum PPN:
Rp5.699.900
Spesifikasi
UNSPSC39111501
Color Rendering Index90
Color Temperature (Kelvin)3000; 3500; 4000
DimmableYes
Dimming Method (V)0-10
Environmental RatingDamp Location Rated
Fixture TypeVanity
For Bulb TypeIntegrated LED
Housing ColorSilver
Housing FinishChrome
Housing MaterialAcrylic
IP RatingNot Rated
IncludesCanopy; Junction Box Cover
Includes Mounting HardwareYes
Lens MaterialAcrylic
Light Output (Lm)1690; 1800; 1850
Lighting CertificationENERGY STAR
Lighting TechnologyLED
Manufacturer Part NumberFMVCCLS 24IN MVOLT 30K35K40K 90CRI KR M6
Maximum Fixture Wattage (W)18
Mounting Hardware TypeMounting Plate; Screws
Overall Height (inch)4-7/16
Overall Length (inch)22-3/8
Overall Width (inch)2-13/16
Rated Life (hour)50000
SeriesFMVCCLS
Voltage (V)120 to 277 AC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The slim, cylinder-shaped diffuser of contemporary vanity lights provides a clean, streamlined look. These fixtures mount horizontally. Integrated LED arrays mean there are no light bulbs to install or change. Lights with multiple color temperature settings have a switch for choosing the hue or tone of light to match surrounding fixtures or suit a room or application.
Feature
LED Vanity Light Series FMVCCLS Light Output 1 690 lm 1 800 lm 1 850 lm Color Temperature 3000K 3500K 4000K Color Rendering Index 90 Housing Finish Chrome Maximum Fixture Wattage 18 W Voltage 120 to 277V AC Dimmable Yes Overall Length 22 3/8 in Overall Width 2 13/16 in Overall Height 4 7/16 in Dimming Method 0-10V Environmental Rating Damp Location Rated Fixture Type Vanity For Bulb Type Integrated LED Housing Color Silver Housing Material Acrylic

Ulasan Produk

Tidak ada ulasan