TABLECRAFT PRODUCTS COMPANY Bar Mat, Coaster & Shelf Liner

Sebelum PPN:
Rp779.900
Spesifikasi
UNSPSC52101511
ColorBlack
Cut to FitNo
InterlockingNo
MaterialRubber
Overall Length (inch)18
Overall Width (inch)12
Product TypeBar Mat

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Bar mats protect surfaces from water stains and can be used as a drying surface for multiple glasses at a time. They can be placed wherever needed such as when handing drinks to customers.
Feature
Bar Mat Overall Length 18 in Overall Width 12 in Product Type Bar Mat Color Black Cut to Fit No Interlocking No Material Rubber Bar Mat Pattern Solid

Ulasan Produk

Tidak ada ulasan