CRESTWARE Baking & Sheet Pan (Loyang)

Sebelum PPN:
Rp949.900
Spesifikasi
UNSPSC52151902
Bead ClosureClosed Bead
CoatingUncoated
ColorSilver
Dishwasher SafeNo
Gauge (ga)14
MaterialAluminium
NSF-certifiedNo
Overall Depth (inch)2-1/2
Overall Length (inch)17
Overall Width (inch)11
Pan StyleRoasting Pan with Drop Handles
PerforationSolid

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Bake and roast pans are more shallow than bread pans but deeper than sheet pans. They're versatile pans for braising, baking cakes, making casseroles, and roasting whole poultry.
Feature
Roasting Pan with Drop Handles Material Aluminum NSF Certified No Oven Safe Yes Product Type Roasting Pan with Drop Handles Dishwasher Safe No Freezer Safe No Perforation Solid Color Silver Overall Length 17 in Overall Width 11 in Overall Depth 2 1/2 in Gauge 14 ga Bead Closure Closed Bead Overall Diameter Not Applicable Coating Uncoated

Ulasan Produk

Tidak ada ulasan

Halaman Terkait