Spesifikasi
| UNSPSC | 43191510 |
|---|---|
| Audio Output | 350mW; 1.5W |
| Band Type | VHF |
| Battery Life (hour) | 17 |
| Battery Type | Li-Ion |
| Bluetooth | No |
| Channel Capacity | 200 |
| Color | Black |
| Display Length (mm) | 1 |
| Display Qty | 1 |
| Display Sell UOM | EA |
| Display Type | Alphanumeric |
| Display Width (mm) | 3 |
| Emergency Button | Yes |
| Encryption Capable | Yes |
| FCC License Required | Yes |
| Features | Auto Noise Limiter; Backlight Keypad; Internal VOX Capability; Rugged Body |
| Frequency Range (MHz) | 108-136.99166 (Rx), 118-136.99166 (Tx) |
| Height (inch) | 4-3/8 |
| IP Rating | IP54 |
| Includes | AC Adapter; Belt Clip; Hand Strap; Removable Antenna |
| Intrinsically Safe | No |
| Length (inch) | 1-1/4 |
| Manufacturer Part Number | A16 41 USA |
| Maximum Operating Temperature (°F) | 140 |
| Minimum Operating Temperature (°F) | -14 |
| Navigation Aids | None |
| Number of Batteries Included | 1 |
| Number of Chargers Included | 1 |
| Number of Radios Included | 1 |
| Output Power (W) | 6 |
| Radio Application | Aviation |
| Radio Series | A14 |
| Radio Transmission | Analog |
| Radio Type | Handheld |
| Repeater Capable | No |
| Standards | MIL-STD-810 G |
| Text Messaging | No |
| Types of Chargers Included | Rapid Charger |
| VOX (Voice Operated Exchange) | Yes |
| Voltage (V) | 7.2 DC |
| Waterproof | Yes |
| Weight (lbs) | 0.6 |
| Width (inch) | 2-1/8 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Handheld aviation radios are lightweight and portable for on-the-go communication in applications that don't require the output power and range of mounted radios.
Feature
Handheld Two-Way Radio Band Type VHF Radio Transmission Analog Digital Radio Technology Not Applicable License Required Yes Programming Requirements Pre-Programmed Number of Channels 200 Output Power 6 W Minimum Frequency 108 MHz (Receiver) 118 MHz (Transmitter) Maximum Frequency 136.99166 MHz (Receiver) 136.99166 MHz (Transmitter) Display Type Alphanumeric Subscription Type Not Applicable Radio Series A14 Battery Life 17 hr Number of Radios Included 1 Waterproof YesProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Icom%20Aviation%20Two-Way%20Radio/8sP109592316-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
