POWER FIRST Audio-Video Splitter and Adapter

Sebelum PPN:
Rp90.900 - Rp179.900
Spesifikasi
ColorSilver
End 1 Number of Connections1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These adapters have F-type female connectors on both ends.
Feature
Cable Splitter End 1 Number of Connections 1 Total Number of Adapters Not Applicable End 2 Number of Connections 2 Color Silver End 1 Connection Type F-Type Female End 2 Connection Type F-Type Female Product Type Audio/Video Splitter End 1 Connection Finish Tin-Plated End 1 Connection Material Metal Alloy End 2 Connection Finish Tin-Plated End 2 Connection Material Metal Alloy Features Surge Suppression Includes Not Applicable Manufacturers Warranty Length 1 yr

Ulasan Produk

Tidak ada ulasan