SPECO TECHNOLOGIES Audio-Video Scaler, Converter and Switcher

Sebelum PPN:
Rp5.499.900
Spesifikasi
UNSPSC46171621
FeaturesOSD Video Control; Supports NTSC and PAL Video Systems
For use withVideo Surveillance Monitors
IncludesPower Supply
Manufacturer Part NumberBNCVGAHR
Overall Depth (inch)3-1/2
Overall Height (inch)1-1/4
Overall Width (inch)3-3/4
Product TypeVideo Converter
StandardsNDAA Compliant
USB PortNo
Video InputsBNC
Video OutputsBNC; VGA

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Video converters take signals from cameras and render them so they can be projected and viewed on a VGA or television monitor.
Feature
Video Converter Overall Depth 3 1/2 in Overall Height 1 1/4 in Overall Width 3 3/4 in Product Type Video Converter For Use With Video Surveillance Monitors Includes Power Supply Video Inputs BNC Video Outputs BNC VGA USB Port No Audio Inputs Not Applicable Audio Outputs Not Applicable Features OSD Video Control Supports NTSC and PAL Video Systems Manufacturers Warranty Length 2 yr Standards NDAA Compliant

Ulasan Produk

Tidak ada ulasan