POWER FIRST Audio-Video Cable Connector

Sebelum PPN:
Rp149.900 - Rp1.199.900
Spesifikasi
FinishNickel-Plated
GenderMale
MaterialBrass
Product TypeConnector

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
F-type coaxial connectors are circular with a bayonet-style head with a pin or plug. Also called F-81, these connectors twist and snap into place for secure connections and are often used for video and satellite transmissions.
Feature
Coaxial Connector Gender Male Product Type Connector Color Silver Installation Method Crimp-On (2 Piece) Compatible Coaxial Cable Type RG-6 Maximum Frequency 1 GHz Maximum Impedance 75 ohm Connector Type F-Type Finish Nickel-Plated Compatible Cable Fire Rating Not Applicable Features Not Applicable Includes Not Applicable Manufacturers Warranty Length 1 yr Material Brass Number of Connectors Included Not Applicable Resistance Properties Not Applicable Standards Not Applicable

Ulasan Produk

Tidak ada ulasan