TRIPLETT Audio-Video Cable

Sebelum PPN:
Rp109.900 - Rp3.999.900
Spesifikasi
UNSPSC31160000
Cable ColorBlack
Conductor MaterialCopper
End 1 Connection FinishGold-Plated
End 1 Connection TypeHDMI Male
End 1 Number of Connections1
End 2 Connection FinishGold-Plated
End 2 Connection TypeHDMI Male
End 2 Number of Connections1
Fire RatingNot Rated
Insulation MaterialPE
Jacket ColorBlack
Jacket MaterialPVC
Maximum Impedance (ohm)100
NEC Article and TypeNot Rated
ShieldedUnshielded
StandardsRoHS Compliant
Total Number of Cables1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HDMI (high-definition multimedia interface) cables transmit multichannel audio and high-definition video signals to compatible televisions, projectors, monitors, and similar output equipment and devices. Select cables are insulated and shielded to protect against electromagnetic interference (EMI), which helps maintain the integrity of transmitted signals.
Peringatan
- Foto hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Warna produk mengacu pada nama dan spesifikasi produk yang tertera pada website
- Produk yang diterima akan sesuai dengan informasi yang tertera pada website
Feature
HDMI Cable Cable Color Black Overall Length 6 ft Coaxial Cable Type Not Applicable Conductor Gauge 28 AWG For Use With Audio-Visual Equipment Home Theater Jacket Material PVC End 2 Number of Connections 1 Maximum Impedance 100 ohm End 1 Number of Connections 1 Shielded Unshielded Shielding Material Not Applicable Total Number of Cables 1 Fire Rating Not Rated End 1 Connection Type HDMI Male Insulation Material PE End 2 Connection Type HDMI Male Jacket Color Black

Ulasan Produk

Tidak ada ulasan