SPECO TECHNOLOGIES Audio-Video Cable

Sebelum PPN:
Rp359.900 - Rp2.299.900
Spesifikasi
UNSPSC26121616
Cable ColorBlue
Conductor Gauge (AWG)32 AWG
End 1 Connection TypeHDMI Male
End 1 Number of Connections1
End 2 Connection TypeHDMI Male
End 2 Number of Connections1
Fire RatingNot Rated
For use withAudio-Visual Equipment
Insulation MaterialPVC
Jacket ColorBlue
Jacket MaterialPVC
NEC Article and TypeNot Rated
ShieldedShielded
StandardsNDAA Compliant
Total Number of Cables1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HDMI (high-definition multimedia interface) cables transmit multichannel audio and high-definition video signals to compatible televisions, projectors, monitors, and similar output equipment and devices. Select cables are insulated and shielded to protect against electromagnetic interference (EMI), which helps maintain the integrity of transmitted signals.
Peringatan
- Foto hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Warna produk mengacu pada nama dan spesifikasi produk yang tertera pada website
- Produk yang diterima akan sesuai dengan informasi yang tertera pada website
Feature
HDMI Cable Cable Color Blue Overall Length 25 ft Coaxial Cable Type Not Applicable Conductor Gauge 32 AWG For Use With Audio-Visual Equipment Jacket Material PVC End 2 Number of Connections 1 Maximum Impedance Not Applicable End 1 Number of Connections 1 Shielded Shielded Total Number of Cables 1 Fire Rating Not Rated End 1 Connection Type HDMI Male Insulation Material PVC End 2 Connection Type HDMI Male Jacket Color Blue Standards NDAA Compliant Conductor Material Copper

Ulasan Produk

Tidak ada ulasan