LITHONIA LIGHTING Anti-Glare Wall Pack

Sebelum PPN:
Rp18.999.900
Spesifikasi
UNSPSC39111503
Color Rendering Index70
Color Temperature (Kelvin)4000
Fixture Housing ColorBronze
Fixture Housing MaterialDie-Cast Aluminium
Fixture Lens MaterialAcrylic
Fixture Rated Life (hour)100000
Fixture Sensor TypeNo Sensor Included
Height (inch)6-3/8
Housing FinishDark Bronze
Housing MaterialDie Cast Aluminium
IP Rating66
IncludesSurface Mounting Bracket
LED Replacement For150W HPS/MH
Lens MaterialAcrylic
Light TechnologyLED
Lighting CertificationDesignLights Consortium (DLC)
Maximum Operating Temperature (°F)122
Minimum Operating Temperature (°F)-40
Operating Temperature Range (°C)-40 to 50
Rated Life (hour)100000
StandardsCSA Certified to US and Canadian Standards
Temperature Range (°C)-40 to 50
Voltage (V)120 to 277 AC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
LED anti-glare wall packs project a bright, clean light and reach full brightness instantly. They use LED lamps, which last longer and use significantly less energy than wall packs with other lamp types, such as high-pressure sodium or compact fluorescent. They also produce very little heat and can withstand temperature changes and humidity.
Feature
Wall Pack Lumens 2 808 lm Fixture Wattage 26 W Voltage 120 to 277 V AC Light Distribution Shape Type IV LED Replacement For 150W HPS/MH Fixture Sensor Type No Sensor Included Light Technology LED Color Temperature 4000K Color Rendering Index 70 Height 6 3/8 in Width 13 3/4 in Rated Life 100 000 hr Fixture Housing Color Bronze Fixture Housing Material Die-Cast Aluminum Fixture Lens Material Acrylic IP Rating 66 Lumens per Watt 108 lm/W Max Operating Temp 122 Degrees F

Ulasan Produk

Tidak ada ulasan