LITHONIA LIGHTING 8ft. LED Strip Light

Sebelum PPN:
Rp5.999.900 - Rp22.999.900
Spesifikasi
UNSPSC39112102
Bulb IncludedYes
Color Rendering Index80
DimmableYes
Dimming Method (V)0-10
Emergency Battery BackupNo
Fixture Ballast TypeNo Ballast Required
For Bulb TypeIntegrated LED
Housing ColorWhite
Housing MaterialSteel
Light TechnologyLED
LinkableNo
Overall Length (inch)96
Voltage (V)120/277

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The flat lens of these LED strip lights focuses light downward like a lensless light but covers the LED arrays to hide them from view and soften the light for reduced glare. These fixtures have a box-shaped metal housing that provides clean lines for customer-facing applications and protects interior components in heavy-traffic areas of retail, manufacturing, and commercial spaces.
Feature
8 ft Lens Shape Flat 4000K 5 535 lm 145.8 lm/W Max Fixture Wattage 38.2 W LED Sensor Type No Sensor Mounting Style Pendant Surface Linkable No For Bulb Type Integrated LED LED Replacement For 2 Lamp T8 Bulb Included Yes Dimmable Yes CLX

Ulasan Produk

Tidak ada ulasan