GLOBAL FINISHING SOLUTIONS 4ft. Linear Fluorescent Hazardous Location Light
#Grup produk P109587217
Spesifikasi
| UNSPSC | 30201702 |
|---|---|
| BAA Compliant | Yes |
| Bulbs Included | Yes |
| CA Title 24 Compliant | Yes |
| Color Rendering Index | 85 |
| Color Temperature (Kelvin) | 5000 |
| Dimmable | No |
| Emergency Battery Backup | No |
| Fixture Ballast Type | Electronic |
| Fixture Voltage (V) | 120/277 AC |
| For Bulb Shape | T8 |
| For Bulb Type | Fluorescent |
| For Maximum Bulb Wattage (W) | 32 |
| For Number of Bulbs | 4 |
| Housing Finish | Unfinished |
| Includes | Tube |
| Item - MERCH | T8 Light Fixture |
| Lighting Certification | Unrated |
| Lighting Technology | Fluorescent |
| Lumens (lm) | 2850 |
| Lumens per Watt (lm/W) | 89 |
| Maximum Fixture Wattage (W) | 32 |
| Mounting Location | Surface |
| Number of Bulbs | 4 |
| Overall Height (inch) | 2-1/4 |
| Overall Length (inch) | 48 |
| Overall Width (inch) | 18-7/8 |
| Safety Rating | Class 1, Division 2, Groups A, B, C, D |
| Standards | cETLus Listed |
| Temperature Code | T8 |
| UL/CSA/ETL Listed | ETL Listed, ETL-C Listed |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
These Class I fixtures illuminate Division 2 hazardous locations where flammable gases or vapors are normally confined or not present in ignitable concentrations. Their group ratings designate use in locations with specific types of gas or vapor. They prevent arcs or sparks within the fixture from igniting gases or vapors on or near the fixture. Flammable gases and vapors are Class I hazards commonly found in petroleum refineries, fuel dispensaries, sewage treatment plants, and processes using chemicals, paints, coatings, or sealants.
Feature
Paint Booth Light Fixture Paint Booth Light Fixture Type Color Corrected Flourescent Tube Lamp Type Lamp Quantity 4 Bulb Designation T8 Voltage 120/277V AC Yes Lamp Included Unfinished Housing Finish Finish Unfinished Length 52-1/8 in Height 18-7/8 in Includes Tube cETLus ListedProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
