ALBEO 4ft. LED Wraparound Light

Sebelum PPN:
Rp5.899.900 - Rp6.799.900
Spesifikasi
UNSPSC39111521
Ballast Start TypeNo Ballast
Beam Angle (°)120
Bulb IncludedIntegrated LED
Color Rendering Index80
Color Temperature (Kelvin)3500; 4000; 5000
Controller Type0 to 10V Dimming
DimmableYes
Dimming Method (V)0-10
Dimming Range (%)10
Emergency Battery BackupNo
FinishPowder Coated
Fixture Ballast TypeNo Ballast Required
Fixture TypeWraparound Light
For Bulb TypeIntegrated LED
For use withProline LWS Wrap
Hazardous Location RatingNot Rated
Housing ColorWhite
Housing Gauge (ga)10
Housing MaterialSteel
IP Rating20
LED Replacement For2 Lamp T8
Lens MaterialAcrylic
Lens ShapeFlat
Lens Thickness (mm)5
Lens TypeTransmissive Lens
Light ColorWhite
Light TechnologyLED
Lighting CertificationcULus; FCC
LinkableNo
Maximum Ambient Temperature (°F)77
Maximum Fixture Wattage (W)38
Minimum Ambient Temperature (°F)32
Mounting Hardware IncludedNo
Mounting StyleSurface
Nominal Length (ft)4
Overall Height (inch)2-1/2
Overall Length (inch)48
Rated Life (hour)50000
Reflector TypeClosed
Sensor TypeCircuit Non-Integral Sensor
SeriesLWS
StandardsANSI C82.77; cULus; FCC; RoHS
Switch FunctionOn/Off
Switching LevelTri-Level
Voltage (V)120 to 277 AC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The straight square lens of these LED wraparound lights gives them crisp corners and a boxy look for lighting storage rooms, utility closets, prep areas, and other back-of-house locations. They are typically used to replace straight square lens wraps of the same size.
Feature
LED Wrap Fixture

Ulasan Produk

Tidak ada ulasan