ABILITY ONE Map Ordner 3 Ring (Map File / Map Binder)

Sebelum PPN:
Rp159.900 - Rp469.900
Spesifikasi
UNSPSC44122003
Binders -Item3-Ring Binder
Number of Rings3
TypePotrait

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These standard 3-ring binders help you to keep your papers safe and organized. Available in 5-1/2" x 8-1/2 and 8-1/2" x 11" sheet sizes.
Feature
Color Family - Binders Green 3-Ring Binder Ring Type - Binders D-Ring Ring Size - Binders 1 in Cover Type - Binders Plain Sheet Size - Binders 8-1/2 in x 11 in Durability - Binders Standard Sheet Capacity - Binders 220 Basic Material - Binders Paper Specific Material Paper Covered Chipboard Color Green Number of Rings 3 Item 3-Ring Binder

Ulasan Produk

Tidak ada ulasan