Rite in the Rain Map Ordner 3 Ring (Map File / Map Binder)

Sebelum PPN:
Rp549.900
Spesifikasi
UNSPSC44122003
Basic Material - BindersPlastic
Binders -Item6-Ring Field Binder
ColorYellow/Silver
Color Family - BindersYellow
Features - BindersWeather Resistant
Includes1 Interior Pocket
Number of Rings6
Ring Size - Binders (inch)1/2
Ring Type - BindersRound
Sheet Capacity - Binders100
Sheet Size - Binders (inch)4-5/8x7
Specific MaterialPolydura; Rust Resistant Metal
TypePotrait

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These 6-ring field binders, ideal for outdoor use, feature a heavy-duty cover that protects your notes from the elements. Available in a 4-5/8" x 7" sheet size.
Feature
Color Family - Binders Yellow 6-Ring Field Binder Ring Type - Binders Round Ring Size - Binders 1/2 in Cover Type - Binders Plain Sheet Size - Binders 4-5/8 in x 7 in Durability - Binders Heavy Duty Sheet Capacity - Binders 100 Features - Binders Weather Resistant Basic Material - Binders Plastic Specific Material Polydura Rust Resistant Metal Color Yellow/Silver Number of Rings 6 Includes 1 Interior Pocket Item 6-Ring Field Binder

Ulasan Produk

Tidak ada ulasan