DAYBRITE 2x4ft. LED Panel & Troffer

Sebelum PPN:
Rp2.599.900
Spesifikasi
UNSPSC39112102
Color Rendering Index80
Color Temperature (Kelvin)3500; 4000; 5000
DimmableYes
Dimming Method (V)0-10
Dimming Range (%)100 to 5
Emergency Battery BackupNo
For Bulb TypeIntegrated LED
IncludesPower Feed Wires
ItemBacklit Panel
LED Replacement For3 Lamp F32 T8
Lens ShapeFlat
Lens TypeFlat Opal
Light TechnologyLED
Lighting CertificationCSA Standard; CULus listed; UL
Lumens (lm)5847
Lumens Range (lm)4000 to 5999
Lumens per Watt (lm/W)37.2
Manufacturer Part Number2SBP3550L8CS-4-UNV-DIM
Maximum Fixture Wattage (W)51
Minimum Ambient Temperature (°F)-4
Mounting StyleSurface
Nominal Length (ft)2x4
Overall Length (ft)4
Overall Width (ft)2
Rated Life (hour)67000
Sensor TypeNo Sensor
SeriesSBP
StandardsANSI; CSA Standard; CUL Listed; NEMA; UL
Voltage (V)120 to 277 AC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lumen- and color-temp-selectable LED panels have inner switches for choosing light output and color tone settings to suit a room or application. The lumen switch has different brightness settings for selecting the light output. The color temperature switch has different Kelvin (K) settings for selecting the hue or tone of the light (e.g., 3500 K for warm white, 4000 K neutral white, 5000 K for daylight). The panels' flat lens focuses light downward and reduces glare to provide a smooth, consistent lighting effect.
Peringatan
- Foto hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Warna produk mengacu pada nama dan spesifikasi produk yang tertera pada website
- Produk yang diterima akan sesuai dengan informasi yang tertera pada website
Feature
2 ft x 4 ft Lens Shape Flat 3500K 4000K 5000K 5 847 lm 37.2 lm/W LED LED Replacement For 3 Lamp F32 T8 Sensor Type No Sensor Max Fixture Wattage 51 W Color Rendering Index 80 120 to 277V AC Lighting Certification CSA Standard CULus listed UL Dimmable Yes Emergency Battery Backup No SBP

Ulasan Produk

Tidak ada ulasan