LITHONIA LIGHTING 2x4ft. LED Panel & Troffer

Sebelum PPN:
Rp3.999.900 - Rp10.999.900
Spesifikasi
DimmableYes
Light TechnologyLED
Nominal Length (ft)2x4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The flat lens of these LED panels focuses light downward and reduces glare to provide a smooth, consistent lighting effect.
Feature
2 ft x 4 ft Lens Shape Flat 3500K 4 000 lm 105 lm/W LED LED Replacement For 2 Lamp T8 Bulb Included Yes For Bulb Type Integrated LED Fixture Ballast Type No Ballast Required Sensor Type No Sensor Max Fixture Wattage 39 W Color Rendering Index 80 120 to 277V Lighting Certification DesignLights Consortium (DLC) 5.0 Premium Dimmable Yes Emergency Battery Backup No Series 2GTL

Ulasan Produk

Tidak ada ulasan