LUMINATION 2x2ft. LED Panel & Troffer

Sebelum PPN:
Rp5.099.900
Spesifikasi
UNSPSC39111521
Ballast Start TypeNo Ballast
Bulb IncludedYes
Color Rendering Index80
Color Temperature (Kelvin)5000
DimmableYes
Dimming Method (V)0 to 10
Dimming Range (%)100 to 10
Emergency Battery BackupNo
FinishMatte
Fixture Ballast TypeNo Ballast Required
For Bulb TypeIntegrated LED
Housing ColorWhite
Housing MaterialElectrogalvanized Cold Rolled Steel
IncludesCurved Opal Diffuser Lens
ItemLED Recessed Luminaire
LED Replacement For2 Lamp T8
Lens ShapeCenter Basket
Lens TypeOpal Diffuser
Light TechnologyLED
Lighting CertificationDesignLights Consortium (DLC) 5.0
Lumens (lm)5000
Lumens Range (lm)4000 to 5999
Lumens per Watt (lm/W)122
Manufacturer Part NumberLVT22B050MM850VQLTWHTE
Maximum Ambient Temperature (°F)95
Maximum Fixture Wattage (W)41
Minimum Ambient Temperature (°F)-4
Nominal Length (ft)2x2
Overall Height (inch)2-3/4
Overall Length (inch)23-7/8
Overall Width (inch)23-3/4
Rated Life (hour)50000
Sensor TypeNo Sensor
SeriesLVT
StandardsANSI C82.77; cULus Listed; IC Rated; UL Listed
Voltage (V)120 to 277 AC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The center-basket lens of these LED panels has a curved middle section that reflects light to disperse it across a wider area than a flat lens. It also softens lighting to reduce harshness. Also known as volumetric fixtures, panels with a center-basket lens have a more appealing design than panels with a flat lens.
Feature
2 ft x 2 ft Lens Shape Center Basket 5000K 5 000 lm 122 lm/W LED LED Replacement For 2 Lamp T8 Bulb Included Yes For Bulb Type Integrated LED Fixture Ballast Type No Ballast Required Sensor Type No Sensor Max Fixture Wattage 41 W Color Rendering Index 80 120 to 277V AC Lighting Certification DesignLights Consortium (DLC) 5.0 Dimmable Yes Emergency Battery Backup No Series LVT

Ulasan Produk

Tidak ada ulasan