DAYBRITE 2x2ft. LED Panel & Troffer
#Grup produk P109586519
Spesifikasi
| UNSPSC | 39112102 |
|---|---|
| Color Rendering Index | 80 |
| Color Temperature (Kelvin) | 3500; 4000; 5000 |
| Dimmable | Yes |
| Dimming Method (V) | 0-10 |
| Dimming Range (%) | 100 to 5 |
| Emergency Battery Backup | No |
| For Bulb Type | Integrated LED |
| Includes | Power Feed Wires |
| Item | Backlit Panel |
| LED Replacement For | 2 Lamp F17 T8 |
| Lens Shape | Flat |
| Lens Type | Flat Opal |
| Light Technology | LED |
| Lighting Certification | CSA Standard; CULus listed; UL |
| Lumens (lm) | 4247 |
| Lumens Range (lm) | 4000 to 5999 |
| Lumens per Watt (lm/W) | 32 |
| Manufacturer Part Number | 2SBP3040L8CS-2-UNV-DIM |
| Maximum Fixture Wattage (W) | 39 |
| Minimum Ambient Temperature (°F) | -4 |
| Mounting Style | Surface |
| Nominal Length (ft) | 2x2 |
| Overall Length (ft) | 2 |
| Overall Width (ft) | 2 |
| Rated Life (hour) | 67000 |
| Sensor Type | No Sensor |
| Series | SBP |
| Standards | ANSI; CSA Standard; CUL Listed; NEMA; UL |
| Voltage (V) | 120 to 277 AC |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Lumen- and color-temp-selectable LED panels have inner switches for choosing light output and color tone settings to suit a room or application. The lumen switch has different brightness settings for selecting the light output. The color temperature switch has different Kelvin (K) settings for selecting the hue or tone of the light (e.g., 3500 K for warm white, 4000 K neutral white, 5000 K for daylight). The panels' flat lens focuses light downward and reduces glare to provide a smooth, consistent lighting effect.
Feature
2 ft x 2 ft Lens Shape Flat 3500K 4000K 5000K 4 247 lm 32 lm/W LED LED Replacement For 2 Lamp F17 T8 Sensor Type No Sensor Max Fixture Wattage 39 W Color Rendering Index 80 120 to 277V AC Lighting Certification CSA Standard CULus listed UL Dimmable Yes Emergency Battery Backup No SBPProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
