LITHONIA LIGHTING 2ft. LED Strip Light

Sebelum PPN:
Rp4.399.900 - Rp4.699.900
Spesifikasi
UNSPSC39112102
Ballast Start TypeNo Ballast
Bulb IncludedYes
Color Rendering Index80
DimmableYes
Dimming Method (V)0-10
Emergency Battery BackupNo
Fixture Ballast TypeNo Ballast Required
Fixture TypeStrip Light
For Bulb TypeIntegrated LED
For use withAircraft Cable; Chain; Stem
Housing ColorWhite
Housing MaterialSteel
IP RatingNot Rated
Lens ShapeTube-Style
Lens TypeDiffuser
Light ColorWhite
Light TechnologyLED
Lighting CertificationDLC 5.0
LinkableNo
Linkable Up ToUnlinkable
Mounting StylePendant; Stem; Surface
Nominal Length (ft)2
Overall Length (inch)24
Overall Width (inch)2-1/4
Sensor TypeNo Sensor
SeriesZL1D
StandardsCSA Certified to US and Canadian Safety Standards; Damp Locations Between -20°C and 30°C
Voltage (V)120/277

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The tube-style lens of these LED strip lights resembles linear tube light bulbs used in fluorescent strip lights. The curve of the lens spreads light over a wider area than a flat lens or lensless fixture. These fixtures allow conversion to LED a few fixtures at a time to maintain a consistent look in spaces with existing fluorescent fixtures, such as gyms, warehouses, and production floors.
Peringatan
- Foto hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Warna produk mengacu pada nama dan spesifikasi produk yang tertera pada website
- Produk yang diterima akan sesuai dengan informasi yang tertera pada website
Feature
2 ft Lens Shape Tube-Style 4000K 4 255 lm 118.2 lm/W Max Fixture Wattage 36 W LED Sensor Type No Sensor Mounting Style Pendant Stem Surface Linkable No For Bulb Type Integrated LED LED Replacement For 1 Lamp HID 1 Lamp T5 HO 1 Lamp T8 Bulb Included Yes Dimmable Yes ZL1D

Ulasan Produk

Tidak ada ulasan