ZOELLER Pump Submersible Sump System (Pompa Celup)

Sebelum PPN:
Rp15.999.900
Spesifikasi
UNSPSC40151517
Alarm IncludedNo
Basin Capacity (gal)9.7
Basin Dia. (inch)18
Basin Height (inch)22
Basin MaterialPolypropylene
Cord Length (ft)9
Discharge (inch)1-1/2 FNPT
Duty cycleIntermittent
Flow Rate @ 10ft. of Head (gpm)34
Flow Rate @ 15ft. of Head (gpm)19
Flow Rate @ 5ft. of Head (gpm)43
Frequency (Hz)60
Horsepower (HP)3/10
Impeller MaterialPolypropylene
Inlet (inch)4
Max. Diameter Solids (inch)1/2
Maximum Head (ft)19
Maximum Liquid Temperature (°F)130
Phase - Pumps1
Pump Body MaterialCast Iron
Rated Voltage (V)120 AC
Rotation Speed (rpm)1550
Switch ActuationVertical Float
Switch Electrical ConnectionIntegral
Vent Size (inch)2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These sump pump systems include a pump, pipe, sump basin, and sump basin cover for a basement sump pump installation. They come with a primary pump only (simplex) or a primary pump and a back-up pump (duplex) system. Sump systems often include a switch while some systems require a control panel.
Feature
Sump Pump System HP 3/10 Rated Voltage 120V AC Hz 60 Hz Phase - Pumps 1 Switch Actuation Vertical Float Switch Electrical Connection Integral Pump Body Material Cast Iron Impeller Material Polypropylene Basin Material Polypropylene Flow Rate @ 5 ft of Head 43.0 gpm Flow Rate @ 10 ft of Head 34.0 gpm Flow Rate @ 15 ft of Head 19.0 gpm Max Head 19.0 ft Basin Dia 18 in Basin Capacity 9.7 gal Basin Height 22 in Discharge 1 1/2 in FNPT Cord Length 9 ft

Ulasan Produk

Tidak ada ulasan