ZOELLER Sump & Effluent Pump Stand

Sebelum PPN:
Rp859.900
Spesifikasi
UNSPSC40151512
Height from Floor to Platform (inch)2-13/32
IncludesHardware to Attach to Pump
Manufacturer Part Number10-2421
MaterialABS
Overall Height (inch)2-13/32
Overall Length (inch)12-13/32
Overall Width (inch)7-1/2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These sump and effluent pump stands keep sediment and debris that settles at the bottom of the sump pit from clogging the pump intake. Sump pump stands are platforms installed between the bottom of the sump pit and the sump pump to raise the pump off the bottom of the pit. These sump pump bases are usually oval shaped and elevated above the bottom of the sump pit on multiple feet.
Feature
Pump Stand Height from Floor to Platform 2 13/32 in Material ABS Overall Height 2 13/32 in Overall Length 12 13/32 in Overall Width 7 1/2 in Includes Hardware to Attach to Pump

Ulasan Produk

Tidak ada ulasan