ZOELLER Pump Submersible Sump (Pompa Celup)

Sebelum PPN:
Rp6.999.900 - Rp25.999.900
Spesifikasi
Alarm IncludedNo
Frequency (Hz)60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These 110V submersible sump pumps have a cast-iron body that helps dissipate heat as the pump drains water from sump pits. Pumps have a painted or powder-coated finish to protect the body from corrosion.
Feature
Submersible Sump Pump HP 1 Rated Voltage 115V AC Hz 60 Hz Amps 12 A Switch Actuation Tether Float Switch Electrical Connection Piggyback Off Point Variable On Point Variable Body Material Cast Iron Impeller Material Thermoplastic Shaft Seal Material - Pumps Carbon Ceramic Flow Rate @ 5 ft of Head 86 gpm Flow Rate @ 10 ft of Head 80 gpm Flow Rate @ 15 ft of Head 73 gpm Flow Rate @ 20 ft of Head 66 gpm Max Head 50 ft Min Sump Pit Dia 18 in Body Dia 10 3/16 in

Ulasan Produk

Tidak ada ulasan