ZOELLER Pump Submersible Sink Drain System (Pompa Celup Limbah/Air Kotor)

Sebelum PPN:
Rp12.999.900 - Rp17.999.900
Spesifikasi
Basin Capacity (gal)5
Basin Dia. (inch)12-1/5
Basin Height (inch)10-7/8
Basin Inlet Diameter (inch)1-1/2
Basin MaterialPolypropylene
Impeller MaterialEngineered Plastic
Maximum Liquid Temperature (°F)130
Outlet Diameter (inch)1-1/2
Pump Body MaterialCast Iron
Rated Voltage (V)115 AC
Switch ActuationVertical Float
Vent Size (inch)2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These sink drain pump systems allow for wastewater draining of sinks, tubs, and washing machines where a gravity system won't work, such as in a basement that is below the main sewer line. Pumps are connected near the area to be drained and allow automatic basin draining when the basin is full. Systems include a basin, pipe, pump, and sometimes a check valve.
Feature
Sink Drain Pump System HP 1/3 hp Rated Voltage 115V AC Amps 9.7 A Switch Actuation Vertical Float Switch Electrical Connection Integral Pump Body Material Cast Iron Impeller Material Engineered Plastic Basin Material Polypropylene Basin Capacity 5 gal Basin Dia 12-1/5 in Basin Height 10-7/8 in Basin Inlet Diameter 1 1/2 in Outlet Diameter 1 1/2 in Vent Size 2 in Flow Rate @ 5 ft of Head 43 gpm Flow Rate @ 10 ft of Head 34 gpm Flow Rate @ 15 ft of Head 19 gpm

Ulasan Produk

Tidak ada ulasan