ZOELLER Sewage Basins, Cover & Fitting

Sebelum PPN:
Rp2.599.900 - Rp4.599.900
Spesifikasi
UNSPSC40151517
Overall Height (inch)1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These sewage basin covers are placed on top of the sewage basin to keep external debris out of the sewage basin and to keep sewage, fumes, and vapors from escaping.
Feature
Sewage Basin Cover Diameter 20 1/2 in Material Poly Structural Foam Outlet Diameter 2 in Vent Size 2 in or 3 in Overall Height 1 in

Ulasan Produk

Tidak ada ulasan