ZOELLER Hose Kit for Water Transfer Utility Pump (Kit Selang Pompa)

Sebelum PPN:
Rp519.900
Spesifikasi
UNSPSC40151563
Compatible with Manufacturer Model Number53-0001; 63-0001; 95-0001; 98-0001
Compatible with Pump TypeSump
Connection Size (inch)1-1/4 NPT; 3/4 NPT
Hose Connection GenderFemale
Hose Connection Size (inch)1-1/4
Hose Length (ft)24
Includes24ft Flexible Drainage Hose
Manufacturer Part Number1010-2339

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These hose kits work with water transfer utility pumps and increase the pump's ease of use.
Feature
Hose Kit Connection Size 1 1/4 in NPT 3/4 NPT Connection Gender Female Compatible with Pump Type Sump Compatible with Manufacturer Model Number 53-0001 63-0001 95-0001 98-0001 Compatible with Grainger Part Number 53-0001 63-0001 95-0001 98-0001 Hose Inside Diameter 1 1/4 in Hose Length 24 ft Includes 24 ft Flexible Drainage Hose

Ulasan Produk

Tidak ada ulasan