ZOELLER Pump Submersible Dewatering Electric (Pompa Celup)
#Grup produk P109585714
Spesifikasi
| UNSPSC | 40151512 |
|---|---|
| Agency Compliance | cCSAus; SSPMA |
| Amps (A) | 1.5 - 6.0 |
| Body Dia. (inch) | 5-3/16 |
| Body Material | Engineered Plastic; Polypropylene |
| Cord Length (ft) | 9 |
| Discharge (inch) | 1 NPT |
| Flow Rate @ 10ft. of Head (gpm) | 11 |
| Flow Rate @ 15ft. of Head (gpm) | 6 |
| Flow Rate @ 5ft. of Head (gpm) | 15 |
| Frequency (Hz) | 60 |
| Horsepower (HP) | 1/6 |
| Impeller Material | Engineered Plastic |
| Manufacturer Part Number | 42-0023 |
| Maximum Head (ft) | 19 |
| Maximum Liquid Temperature (°F) | 104 |
| Minimum Water Depth (inch) | 1/8 |
| Overall Height (inch) | 11-13/32 |
| Phase | Single |
| Rated Voltage (V) | 115 AC |
| Rotation Speed (rpm) | 3450 |
| Shaft Seal Material - Pumps | Carbon; Ceramic |
| Thermal Protection | Automatic |
| Width at Widest Point (inch) | 5-13/16 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
These 110 to 120V plug-in utility and dewatering pumps transfer moderate amounts of water on jobsites. Some pumps come with a switch for automatic on/off operation, while other models allow installation of an automatic switch. They are compatible with most standard U.S. residential electrical wall outlets and have a Type A (two prongs, ungrounded) or Type B (three prongs, grounded) power cord plug.
Feature
Utility Pump HP 1/6 Rated Voltage 115V AC Hz 60 Hz Phase - Pumps Single Amps 1.5 - 6.0 A Body Material Engineered Plastic Polypropylene Impeller Material Engineered Plastic Shaft Seal Material - Pumps Carbon Ceramic Flow Rate @ 5 ft of Head 15 gpm Flow Rate @ 10 ft of Head 11 gpm Flow Rate @ 15 ft of Head 6 gpm Max Head 19 ft Minimum Water Depth 1/8 in Body Dia 5 3/16 in Width at Widest Point 5 13/16 in Overall Height 11 13/32 in Max Liquid Temp 104 Degrees FProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/juP109585714-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
