YALE NEXTOUCH Electronic Keyless Access Control Lock
#Grup produk P109585617
Sebelum PPN:
Rp18.999.900 - Rp22.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| UNSPSC | 46171503 |
|---|---|
| Backset (inch) | 2-3/4 |
| Battery Life (cycle) | 20000 |
| Door Thickness (inch) | 1-3/4 |
| Electrical/Mechanical | Electrical |
| Event Audit Trail | No |
| Finish | Satin Chrome |
| Fire Rating (hour) | 3 |
| For use with | Access to Airport Aprons; Management Offices; Restrooms; Staff Lounges; Storage Closets |
| Grade | 1 |
| Hand | Nonhanded |
| Handle Type | Lever |
| IP Rating | Not Rated |
| Includes | (2) AA Alkaline Batteries; 9V Battery Power Backup; Handle Removal Tool; Hex Wrench; Instructions; Lockout Mode; Low Battery Indicator; Mounting Hardware; Paper Template; Voice Directed Programming; Weather Resistant Gasket Seal |
| Inside Depth (inch) | 3-5/16 |
| Inside Height (inch) | 8-1/8 |
| Inside Width (inch) | 3-3/4 |
| Latch Front Size (inch) | 2-1/4x1-1/8 |
| Latch Length (inch) | 1/2 |
| Lock Material | Metal |
| Max. Proximity Range | At Lock |
| Max. User Codes | 500 |
| Mounting Style | Cylindrical |
| Network Interface | None |
| Operating Temperature Range (°F) | -40 to 140 |
| Outside Depth (inch) | 3-5/16 |
| Outside Height (inch) | 8-1/8 |
| Outside Width (inch) | 3-3/4 |
| Power Source | (4) AA Batteries |
| Product Type | Electronic Keyless Lock |
| Series | NTB600 |
| Standards | ANSI/BHMA |
| Timed Entry Allowance (s) | 1 to 180 |
| Weather Resistant | Yes |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
Electronic Keyless Lock Function Entry Access Method Push Button Keypad Mounting Style Cylindrical Lock Material Metal Finish Satin Chrome Series NTB600 Handle Type Lever Door Thickness 1-3/4 in Key Override Options None Hand Nonhanded Network Interface None Outside Height 8 1/8 in Outside Width 3 3/4 in Outside Depth 3 5/16 in Keypad Material Hardened Plastic Power Source (4) AA Batteries Battery Life 20 000 Cycles Operating Temp Range -40 Degrees to 140 Degrees FProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
