YALE Rim Lock and Auxiliary Lock (Kunci Rim dan Kunci Tambahan)

Sebelum PPN:
Rp1.399.900 - Rp2.299.900
Spesifikasi
UNSPSC46171503
Backset (inch)2-3/8
CylinderSingle
For Door Thickness (inch)1-3/8 to 2-1/4
KeyingKeyed Different
MaterialSteel
Number of Keys2
Pins5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Rim locks are intended for use with internal doors, sheds, and gates. They provide an extra barrier and act as a deterrent to thieves and intruders.
Feature
Rim Lock Heavy-Duty Brass Finish Material Steel For Door Thickness 1-3/8 in to 2-1/4 in Backset 2 3/8 in Single Cylinder Keying Keyed Different Keyway Type Yale E1R Pins 5 Throw Length 1 1/8 in Number of Keys 2 Includes (2) Hardened Steel Inserts (2) Keys 1109E Brass Cylinder

Ulasan Produk

Tidak ada ulasan

Halaman Terkait