YALE Door Lever Lockset (Gagang Pintu Tuas dengan Kunci)

Sebelum PPN:
Rp3.099.900 - Rp23.999.900
Spesifikasi
UNSPSC46171503
Backset (inch)2-3/4
Electrical/MechanicalMechanical
Ligature ResistantNo
Lockset Fire Rating (hour)3
Lockset Handle TypeLever
Visual Indicator MessageNo Message

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Suitable for installation on a variety of doors, these reliable locksets provide security while allowing easy entrance and egress.
Feature
Mechanical Lever Mortise Lockset Function Entrance Lockset Grade 1 Style 8800FL Augusta Lockset Finish Dull Chrome Key Type Different Standards ANSI A115.1 Federal Specifications FF-H-106/2 ANSI A115.11 ANSI A156.13 Series 1000 Federal Specifications FF-H-106C/GEN UL Listed ADA Compliant No Lockset Fire Rating 3 hr Backset 2 3/4 in Ligature Resistant No Features Double Locking Item Mortise Lockset Location Type Commercial Number of Keys 2

Ulasan Produk

Tidak ada ulasan

Halaman Terkait