WORKFORCE Manual Grease Gun

Sebelum PPN:
Rp999.900
Spesifikasi
UNSPSC27112901
ApplicationLubricating Grease
Bulk Capacity (oz)16
Cartridge Capacity (oz)14
For use with14oz Grease Cartridge
Grease Gun Handle StyleLever
Grease Gun Loading MethodBulk; Cartridge
Hose Length (inch)12
IncludesRigid Extension and Flexible Extension
Maximum Operating Pressure (psi)9000
Nozzle Extension TypeRigid Pipe and Flex Hose
Pipe Length (inch)6
Product TypeGrease Gun
Strokes per oz (stroke/oz)24
Tether StyleNot Tether Capable
Tool Length (inch)15-1/2
Tube ColorBlack
Tube MaterialAluminium
Variable Stroke / Full StrokeVariable Stroke
Volume per Stroke (oz)0.042

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Keep motors and mechanical equipment well-oiled with these versatile grease guns. They give you accurate control to deliver the right amount of lubrication exactly where it's needed.
Feature
Grease Gun Grease Gun Loading Method Bulk Cartridge Grease Gun Handle Style Lever Nozzle Extension Type Rigid Pipe and Flex Hose Strokes per oz 24 Max Operating Pressure 9 000 psi Cartridge Capacity 14 oz Bulk Capacity 16 oz Pipe Length 6 in Hose Length 12 in Black Tube Material Aluminum Tether Style Not Tether Capable Variable Stroke / Full Stroke Variable Stroke 0.042 oz Tool Length 15 1/2 in For Use With 14 oz Grease Cartridge Application Lubricating Grease

Ulasan Produk

Tidak ada ulasan