WILKERSON Compressed Air Line Lockout Valve

Sebelum PPN:
Rp1.199.900 - Rp1.799.900
Spesifikasi
UNSPSC40141607
Air Inlet TypeNPT
Air Outlet TypeNPT
Body MaterialAluminium
Connection StyleAir Line
Maximum Operating Pressure (psi)246
Maximum Operating Temperature (°F)176
Number of Air Inlets1
Number of Air Outlets1
Seal MaterialPTFE
StandardsCE; REACh; RoHS

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These compressed air lockout valves thread directly into the air supply line and are intended to fit within the modular arrangement of Wilkerson filter, regulator, and lubricator modules (FRLs). When the valve is turned off at the inlet, the downstream air pressure vents through the exhaust port. They are manually operated and can be padlocked in the closed (vented) position. These lockout valves help facilities comply with OSHA regulations for lockout/tagout procedures.
Feature
Air Line Lockout Valve Air Inlet Size 3/4 in Air Inlet Type NPT Air Outlet Size 3/4 in Air Outlet Type NPT Maximum Operating Pressure 246 psi Maximum Operating Temperature 176 Degrees F Series V73 Body Material Aluminum Maximum Flow Rate 678 cfm Modular Connection Modular Connection Number of Air Inlets 1 Number of Air Outlets 1 Overall Depth 3 1/4 in Overall Height 3 9/16 in Overall Width 3 9/16 in Seal Material PTFE Standards CE REACh RoHS System Location Air Line

Ulasan Produk

Tidak ada ulasan