WILKERSON Air Operated Drain Valve

Sebelum PPN:
Rp3.399.900
Spesifikasi
UNSPSC40141701
Body MaterialZinc
Bowl Capacity (oz)5
Drain Outlet Dia. (inch)1/8
Drain Rate @ 100psi (gpm)80
Manufacturer Part NumberXB3-04-M00B
Maximum Pressure (psi)200
Min. Pressure (psi)20
Operating Temperature Range (°F)32 to 150
Overall Depth (inch)3
Overall Dia. (inch)3
Overall Height (inch)7
Overall Width (inch)3-1/16
Pipe Size (inch)1/2 NPT
Product TypeAutomatic Drain Valve

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Air-operated drain valves are powered by compressed air and don't require electricity. Air actuates the valve to open and close and keeps systems running smoothly.
Feature
Automatic Drain Valve Pipe Size 1/2 in NPT Drain Outlet Dia 1/8 in Max Pressure 200 psi Operating Temp Range 32 Degrees to 150 Degrees F Drain Rate @ 100 PSI 80.0 gpm Min Pressure 20 psi Bowl Capacity 5 oz Body Material Zinc Overall Height 7 in Overall Width 3 1/16 in Overall Depth 3 in Overall Dia 3 in

Ulasan Produk

Tidak ada ulasan