WEBSTONE Flanged Ball Valve

Sebelum PPN:
Rp1.799.900
Spesifikasi
UNSPSC40141607
Compatible Pipe Size (inch)3/4
Compatible with BrandNibco
Compatible with Series4140 Series
Flange Gasket MaterialPTFE
Flange MaterialBrass
Flange to Pipe Connection TypeIPS x Rotating Flange
IncludesAdjustable Packing Gland; Bolts; Nuts
Manufacturer Part Number41403
Maximum Ambient Temperature (°F)250
Maximum Operating Pressure (psi)600
StandardsISO 9001
Valve TypeBall

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Rotating Flanged Ball Valve Compatible Pipe Size 3/4 in Compatible with Brand Nibco Compatible with Series 4140 Series Flange to Pipe Connection Type IPS x Rotating Flange Valve Type Ball Flange Gasket Material PTFE Flange Material Brass Includes Adjustable Packing Gland Bolts Nuts Maximum Ambient Temperature 250 Degrees F Maximum Operating Pressure 600 psi Standards ISO 9001

Ulasan Produk

Tidak ada ulasan