WEATHERHEAD Hydraulic Hose Fitting Reusable (Sambungan Hidrolik)

Sebelum PPN:
Rp529.900 - Rp2.099.900
Spesifikasi
UNSPSC40141734

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Steel reusable hydraulic hose fittings are impact- and wear-resistant, conductive, and durable. They are suitable for applications where corrosion is not a concern. These threaded fittings attach to compatible hydraulic hoses and are tightened with a wrench.
Feature
Hydraulic Hose Fitting For Hose Dash Size -8 For Use With Hose Series H059 H069 H166 H169 H229 H366 H569 For Hose I.D. 3/8 in 2 000 psi Fitting Shape Straight Thread Size 3/4 In.-16 Hose Fitting A Gender Female Hose Fitting B Gender Genderless Hose Fitting A Size 3/4 in Hose Fitting B Size 3/8 in Hose Fitting A Connection Type JIC Hose Fitting B Connection Type Hose Fitting Material Steel x Steel 12L14 12L15 JIC Trivalent Chromate Zinc Overall Length 2.82 mm Reusable Yes

Ulasan Produk

Tidak ada ulasan