WARREN-RUPP Pump Diaphragm Industrial Air Operated Double (Pompa Diafragma)
#Grup produk P109584371
Spesifikasi
| UNSPSC | 40151548 |
|---|---|
| Air Consumption (scfm) | 5 |
| Air inlet (inch) | 1/4 FNPT |
| Center Section Material | Polypropylene |
| Check Seat Material | Polypropylene |
| Diaphragm Material | Santoprene |
| Display Qty | 1 |
| Display Sell UOM | EA |
| Flow Rate @ 100psi (gpm) | 6.33 |
| Flow Rate @ 20psi (gpm) | 3.87 |
| Flow Rate @ 40psi (gpm) | 5.69 |
| Flow Rate @ 60psi (gpm) | 6.12 |
| Flow Rate @ 80psi (gpm) | 6.26 |
| Fluid Discharge Connection (inch) | 3/8 NPT |
| Fluid Intake Connection (inch) | 3/8 FNPT |
| For Use With Potable Systems | No |
| Housing Material | Polypropylene |
| Manifold Connection | Single Port |
| Manifold Connection Type | NPT |
| Manufacturer Part Number | WR10PP6XPP9. |
| Max. Discharge Pressure (psi) | 100 |
| Max. Solid Dia. (inch) | 0.1 |
| Maximum Feet of Head (ft) | 231 |
| Maximum Flow Rate (GPM) | 6.8 |
| Maximum Media Temperature (°F) | 275 |
| Media Discharge Location | Center; Top |
| Media Intake Location | Bottom; Center |
| Overall Height (inch) | 5.7 |
| Overall Length (inch) | 4.1 |
| Overall Width (inch) | 5.3 |
| Power Source | Air |
| Priming | Self-Priming |
| Pump Assembly Type | Bolt |
| Rated Air Pressure (Psi) | 100 |
| Standards | CE Certified; EAC |
| Valve Material | Polypropylene |
| Valve Type | Poppet |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Polypropylene housing air-operated double diaphragm pumps are made of a lightweight plastic that is compatible with a wide range of chemicals and can be easily transported in applications that require the pump to be relocated often.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya - Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada websiteFeature
Double Diaphragm Pump Air Consumption (Maximum) 5 scfm Air Intake Connection Type FNPT Check Seat Material Polypropylene Diaphragm Material Santoprene Manifold Connection Multiport Media Discharge Connection Type NPT Media Intake Connection Type FNPT Media Temperature (Maximum) 275 Degrees F Valve Material PolypropyleneProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/abP109584371-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
