VON DUPRIN Door Lever Lockset (Gagang Pintu Tuas dengan Kunci)

Sebelum PPN:
Rp30.999.900
Spesifikasi
UNSPSC46171503
ADA CompliantNo
Backset (inch)2-3/4
Electrical/MechanicalMechanical
For use withVarious Door Types
IncludesArmor Front
Key TypeNot Keyed
Keyway TypeNone
Ligature ResistantNo
Location TypeCommercial
Lockset FinishStainless Steel
Lockset Fire RatingNot Rated
Lockset FunctionClassroom
Lockset Grade1
Lockset Handle TypeLever
Mortise / CylindricalMortise
Number of Keys0
Required Door Thickness (inch)1-3/4
StandardsANSI A156.13
Strike Dim. (inch)4-7/8x1-1/8
Strike TypeASA Strike
Style98/99 Rose
Visual Indicator MessageNo Message
VoltageNone

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Suitable for installation on a variety of doors, these reliable locksets provide security while allowing easy entrance and egress.
Feature
Mechanical Lever Mortise Lockset Function Classroom Lockset Grade 1 Style 98/99 Rose Lockset Finish Stainless Steel Keyway Type None Key Type Not Keyed Standards ANSI A156.13 ADA Compliant No Lockset Fire Rating Not Rated Backset 2 3/4 in Ligature Resistant No For Use With Various Door Types Includes Armor Front Item Mortise Lock Location Type Commercial Number of Keys 0 Required Door Thickness 1-3/4 in Series 98/99 Strike Dim. 4-7/8 in x 1-1/8 in Strike Type ASA Strike

Ulasan Produk

Tidak ada ulasan