VIKING AIR TOOLS Air-Powered Hammer

Sebelum PPN:
Rp7.199.900
Spesifikasi
UNSPSC27131505
Accessory Free Tool ChangeYes
Air Inlet Connection Size (inch)1/4
Air Inlet GenderFemale
Air Inlet Size (inch)1/4 NPT Female
Air Inlet TypeNPT
Air Pressure (psi)90
Air consumption (CFM)10
Anti-Vibration TechnologyYes
Blows per Minute (bpm)3000
Compatible Collar ShapeRound
DUTYMedium Duty
Dust ManagementNone
FeaturesHeat Treated Barrels and Pistons For Extended Tool Life
Hammer TypeChipping
Handle TypePistol Grip
IncludesChisel
Kit Contents(1) Bare Tool, (1) Chisel
Minimum Hose Size (inch)3/8
Number of Pieces1
Overall Length (inch)10
Power SourceAir Powered
Retainer TypeQuick Change
Shank ShapeSquare
Shank Size (inch)0.401
Sound Level (dB)107
Stroke Length (inch)5/8
Throttle TypeLever
Tool Weight (lbs)3.6
Vibration Level (m/s²)8.7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Air hammers use bits with 0.401" or 0.498" round shanks to handle most material removal and light chipping tasks. Sometimes called zip guns or chiseling hammers, they are generally lighter and more compact but less powerful than chipping hammers. They are commonly used to remove scale and slag, debur surfaces, and clean castings. Their pistol-grip design sets the barrel at a right angle to the grip, so users can control the pressure applied to the bit and hold the tool steady in a range of positions on vertical and horizontal surfaces. They have a trigger switch to activate the tool.
Feature
Air Hammer Duty Medium Duty Shank Shape Square Stroke Length 5/8 in Air Inlet Size 1/4 in NPT Female Kit Contents (1) Bare Tool (1) Chisel Blows per Minute 3 000 bpm Shank Size 0.401 in Air Inlet Gender Female Air Inlet Type NPT Air Inlet Connection Size 1/4 in Compatible Collar Shape Round Retainer Type Quick Change Power Source Air Powered Air Consumption 10 cfm Air Pressure 90 psi Min Hose Size 3/8 in Accessory Free Tool Change Yes Anti-Vibration Technology Yes

Ulasan Produk

Tidak ada ulasan