VIKING AIR TOOLS Air-Powered Die Grinder

Sebelum PPN:
Rp3.199.900 - Rp4.499.900
Spesifikasi
UNSPSC27131511
Air Inlet Connection Size (inch)1/4
Air Inlet GenderFemale
Air Inlet TypeNPT
Air Pressure (psi)90
Air consumption (CFM)4
Air inlet (inch)1/4 NPT Female
Anti-Kickback Clutch TypeNone
Bearing TypeBall
Brake TypeMechanical
Collet Size (inch)1/4
DUTYMedium Duty
Exhaust LocationRear
Grinder OrientationRight Angle
Handle MaterialAluminium
Horsepower (HP)0.3
Kit Contents(1) Bare Tool
Minimum Hose Size (inch)3/8
Number of Speed Settings1
Power SourceAir Powered
Right Angle Length (inch)2-1/2
Safety Stop MechanismsMechanical
Switch TypeSafety Lever
Tether Style4
Tool StyleRight Angle
Vibration Level (m/s²)5.4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Right-angle die grinders set their grinding head 90° to the tool body for working in corners, between surfaces, and in other tight spaces. They're commonly used to grind and clean hubs, notches, and recesses.
Feature
Die Grinder Duty Medium Duty Horsepower 0.3 hp Collet Size 1/4 in Grinder Orientation Right Angle Air Inlet Connection Size 1/4 in Air Inlet Gender Female Max Speed 25 000 RPM Air Inlet Type NPT Air Inlet 1/4 in NPT Female Tool Style Right Angle Kit Contents (1) Bare Tool Safety Stop Mechanisms Mechanical Safety Features Safety Throttle Lever Anti-Kickback Clutch Type None Power Source Air Powered

Ulasan Produk

Tidak ada ulasan