VIBCO Electric Vibrators

Sebelum PPN:
Rp10.999.900 - Rp66.999.900
Spesifikasi
UNSPSC24101727
Adjustable ForceYes
Adjustable SpeedYes
For LocationIndoor; Outdoor
Mount Plate RequiredYes
Mounting OrientationAny Position

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Portable electric vibrators work in a variety of areas, reducing quantity of vibrators required at a site. They are installed and removed easily without the use of fasteners or tools.
Feature
Electric Vibrator Duty Cycle Continuous Maximum Force 100 lbf Voltage Type DC Phase Single Motor Enclosure Totally Enclosed Nonventilated Sound Level 72 dBA Power Source Battery Operating Voltage 12V DC Maximum Bin Weight Capacity 1 000 lb Full Load Current 12/6 A Overall Length 6.75 in Overall Width 6 in Overall Height 4.25 in Weight 10.2 lb Adjustable Force Yes Adjustable Speed Yes

Ulasan Produk

Tidak ada ulasan