VIBCO Air-Powered Concrete Vibrators

Sebelum PPN:
Rp42.999.900 - Rp44.999.900
Spesifikasi
UNSPSC27112205
Concrete Vibrator TypeInternal Concrete
Power SourceAir Powered
SeriesKA
Shaft Connection TypeQuick Connect
Shaft Length (ft)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These pneumatic concrete vibrators operate on compressed air and contain few moving parts, so they are lightweight to ease handling, run cool for a long lifespan, and require minimal maintenance.
Feature
Pneumatic Vibrator Shaft Length 10 ft Head Diameter 1 3/4 in Radius of Vibration 14 in Vibrations per Minute 17 000 vpm Force Rating 800 lbf Air Consumption 26 cfm Head Length 11 1/2 in Concrete Vibrator Type Internal Concrete Power Source Air Powered Series KA Shaft Connection Type Quick Connect Tool Weight 18 lb

Ulasan Produk

Tidak ada ulasan