TRITAN Needle Roller Bearing

Sebelum PPN:
Rp529.900 - Rp889.900
Spesifikasi
UNSPSC31171512
Maximum Temperature (°F)250
Minimum Temperature (°F)-5
Ring MaterialAlloy Steel
Ring Material GradeANSI 52100
Roller MaterialAlloy Steel
Roller Material GradeANSI 52100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These drawn-cup needle roller bearings have an outer cup, or shell, that serves as the outer ring raceway. The cup is drawn from a strip of steel and case-hardened. These bearings support radial loads with reduced friction. They are often used in steering systems and drive-lines for automotive applications.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya - Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Needle Roller Bearing Bearing Industry Number 1010 Bearing Design B Bore Diameter 5/8 in Cage Material Not Applicable Closure Open Compatible Ring Manufacturer Part Number IR-612-1 Full Complement Yes Lubricant Material Oil Maximum Speed 4 300 RPM Maximum Temperature 250 Degrees F Minimum Temperature -5 Degrees F Needle Bearing Type Drawn Cup Needle Roller Bearing Number of Rows One Outside Diameter 7/8 in Overall Width 0.625 in Ring Material Alloy Steel

Ulasan Produk

Tidak ada ulasan