TRIMCO Door Push and Pull Plat

Sebelum PPN:
Rp2.099.900 - Rp22.999.900
Spesifikasi
FinishSatin
IncludesMounting Hardware
MaterialBactericidal Copper Alloy

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Antibacterial door push plates are made of metal with a bactericidal finish that helps inhibit the growth of bacteria, germs, and mold. They cover the area where doors are pushed open to prevent wear and tear.
Feature
Door Push Plate Material Bactericidal Copper Alloy Satin Finish Width 3 in Length 12 in Mounting Surface Projection 0.05 in Includes Mounting Hardware

Ulasan Produk

Tidak ada ulasan

Halaman Terkait