TRILOGY BY ALARM LOCK Electronic Keyless Access Control Lock

Sebelum PPN:
Rp20.999.900 - Rp56.999.900
Spesifikasi
Electrical/MechanicalElectrical
FinishSatin Chrome
Handle TypeLever
Operating Temperature Range (°F)-31 to 151

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Electronic Keyless Exit Trim Lock Function Entry with Key Override Access Method Keypad Mounting Style Von Duprin Exit Devices Lock Material Zinc Alloy Finish Satin Chrome Series ETDL Handle Type Lever Door Thickness 1-3/8 in to 1-7/8 in Key Override Options Schlage inC in Keyway (Included) Hand Nonhanded Outside Height 11 in Outside Width 3 in Outside Depth 3 in Power Source Battery Battery Life 60 000 Cycles Operating Temp Range -31 Degrees to 151 Degrees F

Ulasan Produk

Tidak ada ulasan