TRICO Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual)

Sebelum PPN:
Rp2.499.900 - Rp3.499.900
Spesifikasi
UNSPSC40151529
Discharge Tube Outlet ID (inch)3/4
Discharge Tube Outlet OD (inch)7/8
Duty cycleContinuous
For use with36402; 36983; 36984; 36985; 36986; 36987; 36988
Housing FinishPolyethylene; Polypropylene
Housing Material - PumpsPolyethylene; Polypropylene
Power SourceHand Operated
Pump Connection ID (inch)2
Pump Connection OD (inch)1-5/8
Runs DryYes
Self PrimingNo
Suction Tube Inner Diameter (inch)1-1/2
Suction Tube OD (inch)1-3/4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Acid, base, and solvent hand drum pumps are made with corrosion-resistant materials that withstand a range of acidic and basic chemical concentrations. They are used to dispense and transfer small volumes of substances and solutions in laboratories and chemical processing plants.
Feature
Hand Operated Drum Pump Pump Connection OD 1 5/8 in Self-Priming No Metered No Hose Length Not Applicable Includes Discharge Hose No Piston Material Polyethylene Polypropylene Housing Finish Polyethylene Polypropylene Seal Material TPR For Use With 36402 36983 36984 36985 36986 36987 36988 Adapter Connection Type FNPT For Container Type Drum Hose Cover Material Not Applicable Includes Bung Adapter Yes Includes Nozzle No Includes Spout Yes Runs Dry Yes

Ulasan Produk

Tidak ada ulasan