TOWNSTEEL Door Lever Lockset (Gagang Pintu Tuas dengan Kunci)

Sebelum PPN:
Rp3.399.900 - Rp34.999.900
Spesifikasi
UNSPSC46171503
ADA CompliantYes
Backset (inch)2-3/4
Electrical/MechanicalMechanical
Lockset Fire Rating (hour)3
Visual Indicator MessageNo Message

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Suitable for use in hospitals and patient care facilities, these locks help prevent the attachment of any ligature that could cause strangulation or other self harm.
Feature
Mechanical Lever Cylindrical Lockset Function Passage Lockset Grade 1 Style TRXL Lockset Finish Satin Stainless Steel Standards ANSI A156.13 BAA OMH UL 10C Positive Pressure ADA Compliant Yes Lockset Fire Rating 3 hr Backset 2 3/4 in Ligature Resistant Yes Features 3 Point Ligature Resistant For Use With Wood Steel and Fiberglass Doors Handle Material Stainless Steel Includes Mounting Screws Item Ligature Resistant Lever Lock Lockset Performance Strength Heavy Duty

Ulasan Produk

Tidak ada ulasan